Shop All Machine Screws
Apm Hexseal
#8-32 x 3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK
Mfr # BAFHRZZZZAAZZ
Zoro # G2513427
product price: $0.90
/pk 10, $0.09/ea
$0.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Drive Size #2
- Material 18-8 Stainless Steel
- Finish Plain
- Standards UL and CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apm Hexseal
- MFR # BAFHRZZZZAAZZ
- Zoro # G2513427
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 3/4 in |
Drive Size | #2 |
Head Height | 0.115 in |
Head Dia. | 0.347 in |
Hole Size | 0.173 to 0.179 in |
Head Width | 0.347 in |
Dimensional Standards | UL and CSA |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Plain |
Standards | UL and CSA |
Item | Machine Screw |
Seal Material | Silicone Rubber |
Temp. Range (F) | -160 Degrees to 500 Degrees |
Shop By | Closeouts |
Description
Self-Sealing Machine Screw, Head Type Pan, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size #8-32, Fastener Length 3/4 in, Head Width 0.347 in, Head Height 0.115 in, Drive Size #2, Pack Size Small, System of Measurement Inch, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03293)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, #12 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-173)
- ZORO SELECT Set Screw, M10 x 1.25mm, 25mm L, PK50 (M07852.100.0025)
- MIDWEST FASTENER Plow Bolt, 1/2"-13 Thrd Sz, 1-1/2" L, Flat Head, Steel, Plain, 6 PK (70521)
- APM HEXSEAL #4-40 x 1/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK (BACIHZZZZAAZZ)
- APM HEXSEAL #6-32 x 1/2 in Phillips Pan Self-Sealing Machine Screw, Plain 18-8 Stainless Steel, 10 PK (BAEHNZZZZAAZZ)
- MIDWEST FASTENER 1/4"-28 x 1-1/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 12 PK (37665)
- ZORO SELECT #4-40 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.011.0100)
- NEWPORT FASTENERS #4-40 x 3/8 in Phillips Machine Screw, Zinc Plated Steel, 10000 PK (684984)
- MIDWEST FASTENER 3/18"-16 x 1-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (54765)
- ZORO SELECT 3/8"-16 x 1/2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51213.037.0050)
- Apm Hexseal Machine Screws