Shop All Machine Screws
Apm Hexseal
1/4"-20 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 5 PK
Mfr # BAKEVZZZZAAZZ
Zoro # G2547386
product price: $0.61
/pk 5, $0.12/ea
$0.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Drive Size #3
- Material 18-8 Stainless Steel
- Finish Plain
- Standards UL and CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apm Hexseal
- MFR # BAKEVZZZZAAZZ
- Zoro # G2547386
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1 in |
Drive Size | #3 |
Hole Size | 0.265 to 0.269 in |
Head Height | 0.175 in |
Head Dia. | 0.517 in |
Head Width | 0.517 in |
Dimensional Standards | UL and CSA |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Plain |
Standards | UL and CSA |
Item | Machine Screw |
Seal Material | Silicone Rubber |
Temp. Range (F) | -160 Degrees to 500 Degrees |
Shop By | Closeouts |
Description
Self-Sealing Machine Screw, Head Type Pan, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 1 in, Head Width 0.517 in, Head Height 0.175 in, Drive Size #3, Pack Size Small, System of Measurement Inch, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Top Lock Distorted Thread Lock Nut, #10-32, Steel, Grade 2, Zinc Plated, 7/32 in Ht, 100 PK (HFNFI2-100-100P)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 5 PK (U01200.062.0300)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 1-1/4 in L, 3/8 in Sq, 10 PK (WWG-30025)
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 25 PK (32429)
- APM HEXSEAL #6-32 x 1/2 in Phillips Pan Self-Sealing Machine Screw, Plain 18-8 Stainless Steel, 10 PK (BAEHNZZZZAAZZ)
- APM HEXSEAL #4-40 x 1/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK (BACIHZZZZAAZZ)
- ZORO SELECT M6-1.00 x 10 mm Slotted Cheese Machine Screw, Plain 316 Stainless Steel, 25 PK (M55120.060.0010)
- ZORO SELECT #8-32 x 1/2 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (U24861.016.0050)
- DISCO #10-32 x 1/2 in Phillips Pan Machine Screw, Zinc Plated (10019PK)
- HOLO-KROME M6-1.00 x 16 mm Hex Flat Machine Screw, Black Alloy Steel (87092)
- ZORO SELECT M5-0.80 x 25 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK (M24520.050.0025)
- Apm Hexseal Machine Screws