Shop All Transmitters
Apg
Submersible Level Transducer for Dirty Liquids
Mfr # PT-500-20-PSI-G-L1-E0-P37-60-N0
Zoro # G706917852
product price: $848.99
/ea
Free Shipping & Returns
$848.99
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
- Brand Apg
- MFR # PT-500-20-PSI-G-L1-E0-P37-60-N0
- Zoro # G706917852
- Country of Origin United States
- Category Transmitters
Description
PT500 Submersible Pressure Transmitter with Welded Cage for Dirty Liquids Range 020 PSI 05536 inches of water column or 04613 feet of water column Accuracy BFSL 025 of span 420 mA output 60 feet Polyurethane Cable External Power 1028 VDC
Documents & Resources
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
- EXTECH Clamp Meter, Backlit LCD, 400 A, 1.2 in (30 mm) Jaw Capacity, Cat III 600V Safety Rating (MA440-NIST)
- WEISS INSTRUMENTS 9" Variangle Thermometer, 3 1/2" stem, 0-120F (9VU35-120)
- ASHCROFT Conduit Connection Kit (101A213-01 Conduit kit)
- ASHCROFT General Purpose Digital Gauge (DG2551L0NAM02L0I#&V-XCYLM)
- APG Submersible Level Transducer for Clean Liquids (PT-500C-5-PSI-G-L1-E0-P1-40-N0)
- APG Submersible Level Transducer for Clean Liquids (PT-500-10-PSI-G-L1-E0-P1-40-N0)
- DWYER INSTRUMENTS 647-4 Wet/Wet Differential Pressure (647-4)
- TELEMECANIQUE SENSORS Pressure Transmitter, 0 to 6000 psi, 1/4 (XMLP6K0PD730)
- DWYER INSTRUMENTS Differential pressure transmitter, range 0-6inwc, max. pressure 10 psig (616W-2-LCD)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 4 Wc (616KD-LR-A34-BD1)
- ROSEMOUNT Display Housing Pressure Transmitter Parts & Accessory (1151-6-6)
- Apg Transmitters