Apg

JB320-1-BL1816-C Series 4000 Heavy-Duty Cash Drawer


product price: $467.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Protect profits and keep track of payments with the APG JB320-1-BL1816-C series 4000 heavy-duty cash drawer. This cash drawer is made of industrial grade stainless steel with ball bearing slides for smooth and reliable operation. It features a lock with a 4-function lock assembly that delivers above average security.**This cash drawer boasts excellent organization to keep everything in its place. 5 bill and 5 coin slots and a coin roll section keep money in order during a busy shift. The under drawer till features two slots so you can file receipts or checks separately for later accounting at the end of the night. This cash drawer interfaces with your printer system using a MultiPRO 320 cable sold separately. This interface is compatible with all 24V printer-driven POS systems.**Overall Dimensions:*Width: 18''*Depth: 16 11/16''*Height: 4 3/16''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.