Shop All Pressure Gauges
Apg
Digital Pressure Gauge, Range 0-5000 PSI
Mfr # PG7-5000-PSIS-F0-L0-E0-C0-P0-N0-B0
Zoro # G906917751
Free Shipping & Returns
$750.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apg
- MFR # PG7-5000-PSIS-F0-L0-E0-C0-P0-N0-B0
- Zoro # G906917751
- Country of Origin United States
- Category Pressure Gauges
Description
PG7 Sealed Gauge Pressure Reference 14 NPTM Bottom Port 2 AA alkaline batteries for 2000 hours
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bimetal Thermom, 3 In Dial, 0 to 250F, Stem Length: 4 in (1NGA5)
- NOSHOK Pressure Gauge, 1.5" ABS Case, Copper Alloy Internals, 30 psi/bar, 1/8 NPT Male Bottom Conn (15-100-30-psi/bar)
- APOLLO VALVES Water Gauge, Pipe Size 1/2 In, MNPT (2010500)
- ZORO SELECT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (4CFJ6)
- APG Digital Pressure Gauge, Range 0-30 PSI (PG5-30.00-PSIG-F0-L0-E0-P0-N0-B0)
- APG Digital Pressure Gauge, Range 0-500 PSI (PG2-0500)
- APG Digital Pressure Gauge, Range 0-100 PSI (PG2-0100)
- APG Digital Pressure Gauge, Range 0-300 PSI (PG2-0300)
- APG Digital Pressure Gauge, Range 0-1000 PSI (PG5-1000-PSIS-F0-L0-E0-P0-N0-B0)
- APG Digital Pressure Gauge, Range 0-1000 PSI (PG2-1000)
- WEISS INSTRUMENTS 4 1/2" dial, 1/4" NPT, 0-30 PSI (4CTS-030-4L)
- Apg Pressure Gauges