Shop All Pressure Gauges
Apg
Digital Pressure Gauge, Range 0-300 PSI
Mfr # PG5-300.0-PSIG-F0-L0-E0-P0-N0-B0
Zoro # G506917861
Free Shipping & Returns
$623.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apg
- MFR # PG5-300.0-PSIG-F0-L0-E0-P0-N0-B0
- Zoro # G506917861
- Country of Origin United States
- Category Pressure Gauges
Description
PG5 Gauge Pressure Reference Accuracy 025 14 NPTM Bottom Port Battery 1 9V battery
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER Analog Panel Meter, DC, 68mm x 68mm, Screw (APM-SHUNT-APO)
- JOHNSON CONTROLS Current Transducer, Split, Foot Mounted (CTD-C1G00-1)
- PIC GAUGES Compound Gauge, -30 to 0 to 300 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254CH)
- NOSHOK Pressure Gauge, 4" 304SS Case, Copper Alloy Internals, 3000 psi/kPa, 1/4 NPT Male Bottom Conn, 304SS Rear Flange, Maximum Indicating Pointer, -40 Degree Service Filled (40-901-3000-psi/kPa-SSRF-MIP-GY40)
- APG Digital Pressure Gauge, Range 0-30 PSI (PG5-30.00-PSIG-F0-L0-E0-P0-N0-B0)
- APG Digital Pressure Gauge, Range 0-300 PSI (PG2-0300)
- APG Digital Pressure Gauge, Range 0-1000 PSI (PG5-1000-PSIS-F0-L0-E0-P0-N0-B0)
- APG Digital Pressure Gauge, Range 0-100 PSI (PG2-0100)
- APG Digital Pressure Gauge, Range 0-1000 PSI (PG2-1000)
- APG Digital Pressure Gauge, Range 0-10,000 PSI (PG7-10000-PSIS-F0-L0-E0-C0-P0-N0-B0)
- ENGINEERED SPECIALTY PRODUCTS, INC PIC Gauges 4" Tridactor Boiler Pressure Gauge, 1/2" NPT, 0/75 PSI, Lower Mount, TRI-RC-402L-D (TRI-RC-402L-D)
- Apg Pressure Gauges