Shop All Pressure Gauges
Apg
Digital Pressure Gauge, Range 0-300 PSI
Mfr # PG10-300.0-PSIG-F0-L0-E0-C0-P0-N0-B0
Zoro # G406917794
Free Shipping & Returns
$856.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apg
- MFR # PG10-300.0-PSIG-F0-L0-E0-C0-P0-N0-B0
- Zoro # G406917794
- Country of Origin United States
- Category Pressure Gauges
Description
PG10 Gauge Pressure Reference 14 NPTM Bottom Port 2 C alkaline 8000 hours typical
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Circuit Tester, LED, 125 to 250VAC (HBLT2411)
- BACHARACH 11-0121 Filter Material 10 Pack (11-0121)
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254O)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/8 in BSPT, Black (SEP-102D-158E-BSPT)
- APG Digital Pressure Gauge, Range 0-100 PSI (PG2-0100)
- APG Digital Pressure Gauge, Range 0-30 PSI (PG5-30.00-PSIG-F0-L0-E0-P0-N0-B0)
- APG Digital Pressure Gauge, Range 0-500 PSI (PG2-0500)
- APG Digital Pressure Gauge, Range 0-5000 PSI (PG10-5000-PSIS-F0-L0-E0-C0-P0-N0-B0)
- APG Digital Pressure Gauge, Range 0-10,000 PSI (PG7-10000-PSIS-F0-L0-E0-C0-P0-N0-B0)
- APG Digital Pressure Gauge, Range 0-5000 PSI (PG2-5000)
- PIC GAUGES Gauge, 2-1/2", 0/160psi, 1/4"LM, Rem Bez (211D-254F)
- Apg Pressure Gauges