Shop All Pressure Gauges
Apg
Digital Pressure Gauge, Range 0-15 PSI
Mfr # PG5-15.00-PSIG-F0-L0-E0-P0-N0-B0
Zoro # G206917840
Free Shipping & Returns
$622.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apg
- MFR # PG5-15.00-PSIG-F0-L0-E0-P0-N0-B0
- Zoro # G206917840
- Country of Origin United States
- Category Pressure Gauges
Description
PG5 Digital Pressure Gauge Range 030 PSI Gauge Pressure Reference Accuracy 025 14 NPTM Bottom Port Battery 1 9V battery
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Water Gauge, Automatic, 1/2 In, MNPT, Bronze (2035000)
- EXTECH Tachometer, 2 to 20,000 rpm (RPM33)
- THERMCO Thermometer, 0 to 180deg.F, S59F ASTM (ACC272WB2S)
- FLUKE Insulation Tester, 500 to 1000VDC (FLUKE-1577)
- APG Digital Pressure Gauge, Range 0-1000 PSI (PG5-1000-PSIS-F0-L0-E0-P0-N0-B0)
- APG Digital Pressure Gauge, Range 0-30 PSI (PG5-30.00-PSIG-F0-L0-E0-P0-N0-B0)
- APG Digital Pressure Gauge, Range 0-10,000 PSI (PG7-10000-PSIS-F0-L0-E0-C0-P0-N0-B0)
- APG Digital Pressure Gauge, Range 0-1000 PSI (PG2-1000)
- APG Digital Pressure Gauge, Range 0-300 PSI (PG2-0300)
- APG Digital Pressure Gauge, Range 0-100 PSI (PG2-0100)
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 1500 PSI 2-1/2 Inch Dial 1/4 Inch NPT Rear Mount (G7122-1500)
- Apg Pressure Gauges