Shop All Pressure Gauges
Apg
Digital Pressure Gauge, Range 0-1000 PSI
Mfr # PG10-1000-PSIS-F0-L0-E0-C0-P0-N0-B0
Zoro # G106917735
Free Shipping & Returns
$886.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apg
- MFR # PG10-1000-PSIS-F0-L0-E0-C0-P0-N0-B0
- Zoro # G106917735
- Country of Origin United States
- Category Pressure Gauges
Description
PG10 Sealed Pressure Reference 14 NPTM Bottom Port 2 C alkaline 8000 hours typical
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Clamp Meter, Dual Backlit, 99.9 mA A, 0.2 in (5 mm) Jaw Capacity (FLUKE-773)
- PCE INSTRUMENTS Digital Infrared Thermometer, -76 to 932°F (PCE-780)
- ZORO SELECT Digital Panel Meter, Process, 4 to 20mA DC (12G525)
- RED LION DATA ACQ CONV EXP POR (DA30D0F000000000)
- APG Digital Pressure Gauge, Range 0-5000 PSI (PG2-5000)
- APG Digital Pressure Gauge, Range 0-1000 PSI (PG5-1000-PSIS-F0-L0-E0-P0-N0-B0)
- APG Digital Pressure Gauge, Range 0-10,000 PSI (PG7-10000-PSIS-F0-L0-E0-C0-P0-N0-B0)
- APG Digital Pressure Gauge, Range 0-5000 PSI (PG10-5000-PSIS-F0-L0-E0-C0-P0-N0-B0)
- APG Digital Pressure Gauge, Range 0-30 PSI (PG5-30.00-PSIG-F0-L0-E0-P0-N0-B0)
- APG Digital Pressure Gauge, Range 0-500 PSI (PG2-0500)
- PCE INSTRUMENTS Environmental Pressure Gauge, Measuring range: ±5000 Pa (PCE-MPM 10)
- Apg Pressure Gauges