Shop All Pressure Gauges
Apg
Digital Pressure Gauge, Range 0-100 PSI
Mfr # PG5-100.00-PSIG-F0-L0-E0-P0-N0-B0
Zoro # G006917781
Free Shipping & Returns
$639.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apg
- MFR # PG5-100.00-PSIG-F0-L0-E0-P0-N0-B0
- Zoro # G006917781
- Country of Origin United States
- Category Pressure Gauges
Description
PG5 Gauge Pressure Reference Accuracy 025 14 NPTM Bottom Port Battery 1 9V battery
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Industrial Pressure Gauge, 0 to 100 psi, 2 in Dial, 1/4 in NPT Male, Dual, Stainless, Silver (201L-204E)
- TEST PRODUCTS INTL Test Lead, Deluxe PVC Kit (SDK1)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02BX6B60)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/2 in MNPT, Stainless Steel, Silver (201L-402F)
- APG Digital Pressure Gauge, Range 0-5000 PSI (PG10-5000-PSIS-F0-L0-E0-C0-P0-N0-B0)
- APG Digital Pressure Gauge, Range 0-10,000 PSI (PG7-10000-PSIS-F0-L0-E0-C0-P0-N0-B0)
- APG Digital Pressure Gauge, Range 0-5000 PSI (PG2-5000)
- APG Digital Pressure Gauge, Range 0-30 PSI (PG5-30.00-PSIG-F0-L0-E0-P0-N0-B0)
- APG Digital Pressure Gauge, Range 0-500 PSI (PG2-0500)
- APG Digital Pressure Gauge, Range 0-300 PSI (PG2-0300)
- ASHCROFT Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SWL02L5000#)
- Apg Pressure Gauges