Shop All Pressure Gauges
Apg
Digital Pressure Gauge, Range 0-10,000 PSI
Mfr # PG10-10000-PSIS-F0-L0-E0-C0-P0-N0-B0
Zoro # G506917885
Free Shipping & Returns
$858.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apg
- MFR # PG10-10000-PSIS-F0-L0-E0-C0-P0-N0-B0
- Zoro # G506917885
- Country of Origin United States
- Category Pressure Gauges
Description
PG10 Digital Pressure Gauge Range 01000 PSI Sealed Pressure Reference 14 NPTM Bottom Port 2 C alkaline 8000 hours typical
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 1500 psi/kPa, 1/4 NPT Male Back Conn, Glycerin Filled (25-911-1500-psi/kPa)
- EXTECH Voltage Detector, 12 to 600V AC, 6 in Length, Audible, Visual Indication, CAT III 600V Safety Rating (DV30)
- TRAMEX Moisture Meter, Pinless, Depth (ME5)
- SUPCO Magnetic Test Leads, 30 VAC, Black (MAG1BK)
- APG Digital Pressure Gauge, Range 0-300 PSI (PG2-0300)
- APG Digital Pressure Gauge, Range 0-30 PSI (PG5-30.00-PSIG-F0-L0-E0-P0-N0-B0)
- APG Digital Pressure Gauge, Range 0-10,000 PSI (PG7-10000-PSIS-F0-L0-E0-C0-P0-N0-B0)
- APG Digital Pressure Gauge, Range 0-5000 PSI (PG10-5000-PSIS-F0-L0-E0-C0-P0-N0-B0)
- APG Digital Pressure Gauge, Range 0-500 PSI (PG2-0500)
- APG Digital Pressure Gauge, Range 0-5000 PSI (PG2-5000)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/2 in MNPT, Plastic, Black (451379SSL04L600#)
- Apg Pressure Gauges