Shop All Data & Ethernet Cables
Apg-Container-Sp
APG-Container-SP CD-101B Multipro Printer Cable Drawer 2 Epson Tm Star Tsp - Sp Printers 100 Plus
Mfr # CD-101B
Zoro # G803912620
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apg-Container-Sp
- MFR # CD-101B
- Zoro # G803912620
- UPC # 851398005012
- Country of Origin China
- Category Data & Ethernet Cables
Description
Features
- Cable for connecting a second apg cash drawer to a receipt printer or host terminal at a point of sale (cash drawer, printer, and terminal )
- Suitable with APG dual-drawer splitter cable and additional cable for creating integrated, two-drawer point-of-sale system
- 8P8C (RJ45) modular plug for connecting to APG cash drawer with MultiPRO 320 or 520 interface
- 6P6C (RJ12) modular plug for connecting to APG CD-D1D2 or CD-D1D2EP dual-drawer splitter cable
- Measures 5' long
- Cable Type: RJ-12/RJ-45
- Cable Length: 5 ft.
- Connector on First End: 1 x RJ-45 Male Network
- Connector on Second End: 1 x RJ-12 Male Network
- Conductor: Copper
- Device Supported: Cash Drawer
- Device Supported: Printer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 100Ah SLA Battery Replacement for Viper Fang 20, 20T (ML100-132998)
- ILC Replacement for Wayteq X820 (X820 WAYTEQ)
- ILC Replacement for At&t Lt14h504357w Battery (LT14H504357W)
- DEWALT Wearable Bluetooth Speaker (190 1148 DW2)
- BESTLINK NETWARE CAT5E 24AWG Stranded UTP Ethernet Cable CMH- 1000Ft- Blue (100901BL)
- BESTLINK NETWARE Blank Panel(19") for Keystone Jack- 12-Port- 1U (102220)
- CABLE WHOLESALE CableWholesale 10X6-52225 CAT 5 E Network Cables (10X6-52225)
- BESTLINK NETWARE CAT5e UTP Direct Burial Outdoor Cable Gel Type- 1000ft- Black (100915BK)
- CAROL Cable, Cat 6, 23 AWG, 100 ft, Blue (CP6.30.07)
- CAROL Cable, Cat 6, 23 AWG, 1000 ft, Blue (CP6.30.07)
- CAROL Cable, Cat 6, 23 AWG, 1000 ft, Blue (CR6.30.07)
- Apg-Container-Sp Data & Ethernet Cables