Shop All Individual & Bulk O-Rings
Apg
Buna-N, 70 Durometer, Black, #237, 50PK
Mfr # SB-H70237-50
Zoro # G308630456
product price: $10.79
/pk 50, $0.22/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 237
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- Durometer 70A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # SB-H70237-50
- Zoro # G308630456
- UPC # 810131690854
- Country of Origin Viet Nam
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3 3/8" |
Actual Inside Dia. | 3.359" |
Nominal Outside Dia. | 3 5/8" |
Actual Outside Dia. | 3.637" |
Details
Dash Number | 237 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
Grade | Standard |
Type | O-Ring |
Temp. Range | -40°F - 250°F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Cabin Swivel Hooks, 6" Oil Rubbed Bronze (CHK6U10B)
- ZORO SELECT O-Ring, Buna N, Dash 215, 1-1/16, 1.324, PK25 (U38801.012.0106)
- DYNALOCK Maglock (3000 LP)
- SOUTHCO-ALBANY DIV Lever Latch, Flush Trigger, Black (S C2-32-35-3)
- APG Buna-N, 70 Durometer, Black, #008, 100PK (SB-H70008-100)
- APG Buna-N, 70 Durometer, Black, #112, 100PK (SB-H70112-100)
- APG Buna-N, 70 Durometer, Black, #113, 40PK (SB-H70113-40)
- APG Buna-N, 70 Durometer, Black, #120, 100PK (SB-H70120-100)
- APG Buna-N, 70 Durometer, Black, #341, 25PK (SB-H70341-25)
- APG Buna-N, 70 Durometer, Black, #221, 100PK (SB-H70221-100)
- DANCO 1-7/16 in. D X 1-1/4 in. D Rubber O-Ring (35710B)
- Apg Individual & Bulk O-Rings