Shop All Individual & Bulk O-Rings
Apg
Buna-N, 70 Durometer, Black, #221, 100PK
Mfr # SB-H70221-100
Zoro # G508630478
product price: $8.99
/pk 100, $0.09/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 221
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- Durometer 70A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # SB-H70221-100
- Zoro # G508630478
- UPC # 810131690755
- Country of Origin Viet Nam
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 7/16" |
Actual Inside Dia. | 1.421" |
Nominal Outside Dia. | 1 11/16" |
Actual Outside Dia. | 1.699" |
Details
Dash Number | 221 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
Temp. Range | -40°F - 250°F |
Type | O-Ring |
Grade | Standard |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-SET Hasp 7-1/2", Double-Hinge (2703)
- EKENA MILLWORK Standard Foster Bullseye Plinth Block With Rounded Edge, 3 1/2"W x 7"H x 3/4"P (PBP035X070X075FOS04)
- THERMWELL PRODUCTS Thermwell T3750 37 in. Gray Storm Door Bottom (688382)
- ZORO SELECT Raised Face PTFE Flange Gasket for 10" Pipe, 1/16" Thick, #150 (BULK-FG-1066)
- APG Buna-N, 70 Durometer, Black, #129, 100PK (SB-H70129-100)
- APG Buna-N, 70 Durometer, Black, #216, 15PK (SB-H70216-15)
- APG Buna-N, 70 Durometer, Black, #011, 50PK (SB-H70011-50)
- APG Buna-N, 70 Durometer, Black, #010, 50PK (SB-H70010-50)
- APG Buna-N, 70 Durometer, Black, #113, 40PK (SB-H70113-40)
- APG Buna-N, 70 Durometer, Black, #017, 25PK (SB-H70017-25)
- ZORO SELECT O-Ring, Dash 238, Buna N, 0.13 In., PK10 (1RHJ8)
- Apg Individual & Bulk O-Rings