Shop All Individual & Bulk O-Rings
Apg
Buna-N, 70 Durometer, Black, #208, 100PK
Mfr # SB-H70208-100
Zoro # G008630473
product price: $5.69
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 208
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- Durometer 70A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # SB-H70208-100
- Zoro # G008630473
- UPC # 810131690601
- Country of Origin Viet Nam
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5/8" |
Actual Inside Dia. | 0.609" |
Nominal Outside Dia. | 7/8" |
Actual Outside Dia. | 0.887" |
Details
Dash Number | 208 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
Temp. Range | -40°F - 250°F |
Grade | Standard |
Type | O-Ring |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG WORLD INDUSTRIES Fine Fissured Ceiling Tile, 24 in W x 48 in L, Angled Tegular, 15/16 in Grid Size, 10 PK (1733A)
- ZORO SELECT O-Ring, Dash 250, Viton, 0.13 In., PK5 (U38875.012.0500)
- RAYMOND Compression Spring, Overall 1/2" L, PK10 (C02400380500S)
- THE EQUIPMENT LOCK COMPANY Job Office Door Lock, Adjustable to fit 32" - 40" wide doors (JODL-RK)
- APG Buna-N, 70 Durometer, Black, #010, 50PK (SB-H70010-50)
- APG Buna-N, 70 Durometer, Black, #112, 100PK (SB-H70112-100)
- APG Buna-N, 70 Durometer, Black, #008, 100PK (SB-H70008-100)
- APG Buna-N, 70 Durometer, Black, #216, 15PK (SB-H70216-15)
- APG Buna-N, 70 Durometer, Black, #221, 100PK (SB-H70221-100)
- APG Buna-N, 70 Durometer, Black, #017, 25PK (SB-H70017-25)
- ZORO SELECT O-Ring, EPDM, Dash 219, 1-5/16, 1.574, PK25 (U38869.012.0131)
- Apg Individual & Bulk O-Rings