Shop All Individual & Bulk O-Rings
Apg
Buna-N, 70 Durometer, Black, #129, 100PK
Mfr # SB-H70129-100
Zoro # G908630474
product price: $7.25
/pk 100, $0.07/ea
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 129
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- Durometer 70A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # SB-H70129-100
- Zoro # G908630474
- UPC # 810131690571
- Country of Origin Viet Nam
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 9/16" |
Actual Inside Dia. | 1.549" |
Nominal Outside Dia. | 1 3/4" |
Actual Outside Dia. | 1.755" |
Details
Dash Number | 129 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
Temp. Range | -40°F - 250°F |
Type | O-Ring |
Grade | Standard |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert (160S-96x84)
- KWIKSET Privacy Lever Balboa Vb (93001-883)
- TOUGH GUY Access Door, Drywall, 24x24In (2VE74)
- SUR&R O-Ring, 11.1mm Nominal Inside dia., PK50 (HOR470)
- APG Buna-N, 70 Durometer, Black, #112, 100PK (SB-H70112-100)
- APG Buna-N, 70 Durometer, Black, #120, 100PK (SB-H70120-100)
- APG Buna-N, 70 Durometer, Black, #017, 25PK (SB-H70017-25)
- APG Buna-N, 70 Durometer, Black, #110, 100PK (SB-H70110-100)
- APG Buna-N, 70 Durometer, Black, #008, 100PK (SB-H70008-100)
- APG Buna-N, 70 Durometer, Black, #341, 25PK (SB-H70341-25)
- ZORO SELECT O-Ring, Dash 907, Buna N, 0.08 In., PK25 (1CRV9)
- Apg Individual & Bulk O-Rings