Shop All Individual & Bulk O-Rings
Apg
Buna-N, 70 Durometer, Black, #124, 20PK
Mfr # SB-H70124-20
Zoro # G908630528
product price: $3.15
/pk 20, $0.16/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 124
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- Durometer 70A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # SB-H70124-20
- Zoro # G908630528
- UPC # 810131690564
- Country of Origin Viet Nam
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 1/4" |
Actual Inside Dia. | 1.237" |
Nominal Outside Dia. | 1 7/16" |
Actual Outside Dia. | 1.443" |
Details
Dash Number | 124 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
Temp. Range | -40°F - 250°F |
Grade | Standard |
Type | O-Ring |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDECO MEDECO:BiLevel RIM Cylinder - Gold (10J0400H-05-DLT)
- ZORO SELECT Disc Spring, Belleville, 1, High Carb Stl (1NDX4)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Satin Brass, Knurled Grip in Satin Brass (LV102 SB GRIP-KN SB)
- WESLOCK Dual Options 2-3/8" Spring Latch for Interconnected Satin Brass (14652X4-SL)
- APG Buna-N, 70 Durometer, Black, #113, 40PK (SB-H70113-40)
- APG Buna-N, 70 Durometer, Black, #110, 100PK (SB-H70110-100)
- APG Buna-N, 70 Durometer, Black, #011, 50PK (SB-H70011-50)
- APG Buna-N, 70 Durometer, Black, #120, 100PK (SB-H70120-100)
- APG Buna-N, 70 Durometer, Black, #221, 100PK (SB-H70221-100)
- APG Buna-N, 70 Durometer, Black, #017, 25PK (SB-H70017-25)
- MIDWEST FASTENER 2-1/2" x 2-7/8" x 3/16" Rubber O-Rings 6PK (64865)
- Apg Individual & Bulk O-Rings