Shop All Individual & Bulk O-Rings
Apg
Buna-N, 70 Durometer, Black, #120, 25PK
Mfr # SB-H70120-25
Zoro # G508630430
product price: $3.15
/pk 25, $0.13/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 120
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- Durometer 70A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # SB-H70120-25
- Zoro # G508630430
- UPC # 810131690533
- Country of Origin Viet Nam
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1" |
Actual Inside Dia. | 0.987" |
Nominal Outside Dia. | 1 3/16" |
Actual Outside Dia. | 1.193" |
Details
Dash Number | 120 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
Grade | Standard |
Temp. Range | -40°F - 250°F |
Type | O-Ring |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRIDGE Quick Assemble Modern Style, Shaker White 27 x 30 in. Wall Kitchen Cabinet (27 in. W x 12 D x 30 in. H) (SA-WU2730-SW)
- NATIONAL HARDWARE BARREL BOLT GALV 2-1/2"" (N151-852)
- SECURITRON Electromagnetic Lock, 3-1/8" D Lock Body (M680EBDX 628)
- PALISADE Trim Kit 94"L in Carrara Marble (6 Piece (17310)
- APG Buna-N, 70 Durometer, Black, #341, 25PK (SB-H70341-25)
- APG Buna-N, 70 Durometer, Black, #221, 100PK (SB-H70221-100)
- APG Buna-N, 70 Durometer, Black, #008, 100PK (SB-H70008-100)
- APG Buna-N, 70 Durometer, Black, #110, 100PK (SB-H70110-100)
- APG Buna-N, 70 Durometer, Black, #129, 100PK (SB-H70129-100)
- APG Buna-N, 70 Durometer, Black, #017, 25PK (SB-H70017-25)
- ZORO SELECT O-Ring, Buna N, 2.0mm W, PK25 (M38801.020.0130)
- Apg Individual & Bulk O-Rings