Shop All Individual & Bulk O-Rings
Apg
Buna-N, 70 Durometer, Black, #116, 100PK
Mfr # SB-H70116-100
Zoro # G708630476
product price: $4.79
/pk 100, $0.05/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 116
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- Durometer 70A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # SB-H70116-100
- Zoro # G708630476
- UPC # 810131690489
- Country of Origin Viet Nam
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3/4" |
Actual Inside Dia. | 0.737" |
Nominal Outside Dia. | 15/16" |
Actual Outside Dia. | 0.943" |
Details
Dash Number | 116 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
Temp. Range | -40°F - 250°F |
Grade | Standard |
Type | O-Ring |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Manual Hydraulic 4410ME Series Fire/Life Safety Closers/Holders Door Closer Heavy Duty Interior (4414ME-REG/18G 24V LH AL)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Entrance (ML2051 LWA630)
- ZORO SELECT Single Box Bracket, Steel, 4-9/16"L (1XMY5)
- BALDWIN ESTATE Entry Handlesets Lifetime Brass (85327.003.ENTR)
- APG Buna-N, 70 Durometer, Black, #216, 15PK (SB-H70216-15)
- APG Buna-N, 70 Durometer, Black, #116, 25PK (SB-H70116-25)
- APG Buna-N, 70 Durometer, Black, #110, 100PK (SB-H70110-100)
- APG Buna-N, 70 Durometer, Black, #010, 50PK (SB-H70010-50)
- APG Buna-N, 70 Durometer, Black, #120, 100PK (SB-H70120-100)
- APG Buna-N, 70 Durometer, Black, #129, 100PK (SB-H70129-100)
- ZORO SELECT O-Ring, Dash 909, Viton, 0.09 In., PK25 (1WHN7)
- Apg Individual & Bulk O-Rings