Shop All Individual & Bulk O-Rings
Apg
Buna-N, 70 Durometer, Black, #113, 40PK
Mfr # SB-H70113-40
Zoro # G708630490
product price: $3.19
/pk 40, $0.08/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 113
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- Durometer 70A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # SB-H70113-40
- Zoro # G708630490
- UPC # 810131690434
- Country of Origin Viet Nam
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 9/16" |
Actual Inside Dia. | 0.549" |
Nominal Outside Dia. | 3/4" |
Actual Outside Dia. | 0.755" |
Details
Dash Number | 113 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
Temp. Range | -40°F - 250°F |
Type | O-Ring |
Grade | Standard |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGDI CGDI: Mercedes Benz 1997-2014 / 4-Button Fobik Key SHELL / IYZ-3312 (CGD-MDS-SKS)
- MASTER CASTER Furniture Glides, Non-Adhesive, Rd, 5", PK4 (87007)
- RICHELIEU 60inch 1520 mm Track, BiFold Door Hardware Kit, White (14027WBC)
- ZORO SELECT O-Ring, Buna N, 28mm OD, PK50 (1RJE4)
- APG Buna-N, 70 Durometer, Black, #017, 25PK (SB-H70017-25)
- APG Buna-N, 70 Durometer, Black, #019, 100PK (SB-H70019-100)
- APG Buna-N, 70 Durometer, Black, #112, 100PK (SB-H70112-100)
- APG Buna-N, 70 Durometer, Black, #116, 25PK (SB-H70116-25)
- APG Buna-N, 70 Durometer, Black, #011, 50PK (SB-H70011-50)
- APG Buna-N, 70 Durometer, Black, #008, 100PK (SB-H70008-100)
- ZORO SELECT O-Ring, Silicone, Dash 444, 7-3/4, 8.275, PK2 (U38883.025.0775)
- Apg Individual & Bulk O-Rings