Shop All Individual & Bulk O-Rings
Apg
Buna-N, 70 Durometer, Black, #111, 40PK
Mfr # SB-H70111-40
Zoro # G308630500
product price: $2.99
/pk 40, $0.07/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 111
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- Durometer 70A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # SB-H70111-40
- Zoro # G308630500
- UPC # 810131690397
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 7/16" |
Actual Inside Dia. | 0.424" |
Nominal Outside Dia. | 5/8" |
Actual Outside Dia. | 0.63" |
Details
Dash Number | 111 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
Temp. Range | -40°F - 250°F |
Grade | Standard |
Type | O-Ring |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-H AL)
- ZORO SELECT MagntcGrate, Rectnglr, Ceramic, 12inLx16inW (34TA07)
- HICKORY HARDWARE Hinge 3/8 Inch Inset, 2PK (P140-VB)
- PEMKO Smoke Seal, 204 ft., White, Silicone (S88W204)
- APG Buna-N, 70 Durometer, Black, #221, 100PK (SB-H70221-100)
- APG Buna-N, 70 Durometer, Black, #112, 100PK (SB-H70112-100)
- APG Buna-N, 70 Durometer, Black, #017, 25PK (SB-H70017-25)
- APG Buna-N, 70 Durometer, Black, #120, 100PK (SB-H70120-100)
- APG Buna-N, 70 Durometer, Black, #116, 25PK (SB-H70116-25)
- APG Buna-N, 70 Durometer, Black, #129, 100PK (SB-H70129-100)
- ZORO SELECT O-Ring, Buna N, 2.4mm W, PK50 (M38801.024.0123)
- Apg Individual & Bulk O-Rings