Shop All Individual & Bulk O-Rings
Apg
Buna-N, 70 Durometer, Black, #110, 40PK
Mfr # SB-H70110-40
Zoro # G708630469
product price: $2.95
/pk 40, $0.07/ea
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 110
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- Durometer 70A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # SB-H70110-40
- Zoro # G708630469
- UPC # 810131690373
- Country of Origin Viet Nam
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3/8" |
Actual Inside Dia. | 0.362" |
Nominal Outside Dia. | 9/16" |
Actual Outside Dia. | 0.568" |
Details
Dash Number | 110 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
Grade | Standard |
Temp. Range | -40°F - 250°F |
Type | O-Ring |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hasp, Steel, 4-1/2 In. L (4PE32)
- SCHLAGE Com Entry Lever Elan Sc (F51CSVELA626)
- EKENA MILLWORK Builders Edge, Standard Two Equal Panels, Raised Panel Shutters, 30140067028 (030140067028)
- NATIONAL HARDWARE Hinge Door Broad Stl 2.5X2.5In (N139-733)
- APG Buna-N, 70 Durometer, Black, #110, 100PK (SB-H70110-100)
- APG Buna-N, 70 Durometer, Black, #017, 25PK (SB-H70017-25)
- APG Buna-N, 70 Durometer, Black, #019, 100PK (SB-H70019-100)
- APG Buna-N, 70 Durometer, Black, #221, 100PK (SB-H70221-100)
- APG Buna-N, 70 Durometer, Black, #010, 50PK (SB-H70010-50)
- APG Buna-N, 70 Durometer, Black, #008, 100PK (SB-H70008-100)
- ZORO SELECT Viton O-Ring, 1mm Wide 9mm ID, PK50 (ZUSAV1X9)
- Apg Individual & Bulk O-Rings