Shop All Individual & Bulk O-Rings
Apg
Buna-N, 70 Durometer, Black, #110, 100PK
Mfr # SB-H70110-100
Zoro # G008630442
product price: $3.85
/pk 100, $0.04/ea
Sold in multiples of 3 for $11.55
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 110
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- Durometer 70A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # SB-H70110-100
- Zoro # G008630442
- UPC # 810131690366
- Country of Origin Viet Nam
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3/8" |
Actual Inside Dia. | 0.362" |
Nominal Outside Dia. | 9/16" |
Actual Outside Dia. | 0.568" |
Details
Dash Number | 110 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
Grade | Standard |
Temp. Range | -40°F - 250°F |
Type | O-Ring |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Stainless Steel, Dead Latch Door Strike 2 Pack (E 2301)
- ZORO SELECT Convex Door Stop, Solid Brass (4JG87)
- OLYMPUS 1 / 2" White Packer Thick Spacer (OLY-WP23)
- EKENA MILLWORK Cascade Stacked Stone, StoneWall Faux Stone Siding Panel (PNU24X48CASS)
- APG Buna-N, 70 Durometer, Black, #218, 10PK (SB-H70218-10)
- APG Buna-N, 70 Durometer, Black, #221, 100PK (SB-H70221-100)
- APG Buna-N, 70 Durometer, Black, #011, 50PK (SB-H70011-50)
- APG Buna-N, 70 Durometer, Black, #116, 25PK (SB-H70116-25)
- APG Buna-N, 70 Durometer, Black, #113, 40PK (SB-H70113-40)
- APG Buna-N, 70 Durometer, Black, #216, 15PK (SB-H70216-15)
- SUR&R O-Ring, 12.4mm Nominal Inside dia., PK50 (HOR510)
- Apg Individual & Bulk O-Rings