Shop All Individual & Bulk O-Rings
Apg
Buna-N, 70 Durometer, Black, #020, 100PK
Mfr # SB-H70020-100
Zoro # G908630498
product price: $3.95
/pk 100, $0.04/ea
Sold in multiples of 3 for $11.85
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 020
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- Durometer 70A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # SB-H70020-100
- Zoro # G908630498
- UPC # 810131690281
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 7/8" |
Actual Inside Dia. | 0.864" |
Nominal Outside Dia. | 1" |
Actual Outside Dia. | 1.004" |
Details
Dash Number | 020 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
Type | O-Ring |
Grade | Standard |
Temp. Range | -40°F - 250°F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Drv-In Ball Catch Orb (N830-108)
- KWIKSET Passage Cameron Sn (97200-794)
- LCN 1460-3049 BLACK Door Closer Arms (1460-3049 693)
- ZORO SELECT O-Ring, Dash 230, Viton, 0.13 In., PK10 (U38871.012.0250)
- APG Buna-N, 70 Durometer, Black, #129, 100PK (SB-H70129-100)
- APG Buna-N, 70 Durometer, Black, #017, 25PK (SB-H70017-25)
- APG Buna-N, 70 Durometer, Black, #216, 15PK (SB-H70216-15)
- APG Buna-N, 70 Durometer, Black, #112, 100PK (SB-H70112-100)
- APG Buna-N, 70 Durometer, Black, #218, 10PK (SB-H70218-10)
- APG Buna-N, 70 Durometer, Black, #341, 25PK (SB-H70341-25)
- STERLING SEAL & SUPPLY 924 Viton / FKM O-ring 75A Shore Brown, -250 Pack (ORBRNVT75A924X250)
- Apg Individual & Bulk O-Rings