Shop All Individual & Bulk O-Rings
Apg
Buna-N, 70 Durometer, Black, #019, 100PK
Mfr # SB-H70019-100
Zoro # G308630524
product price: $3.79
/pk 100, $0.04/ea
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 019
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- Durometer 70A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # SB-H70019-100
- Zoro # G308630524
- UPC # 810131690274
- Country of Origin Viet Nam
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 13/16" |
Actual Inside Dia. | 0.801" |
Nominal Outside Dia. | 15/16" |
Actual Outside Dia. | 0.941" |
Details
Dash Number | 019 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
Grade | Standard |
Temp. Range | -40°F - 250°F |
Type | O-Ring |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Commercial Top Bracket, Low Headroom (HTL)
- BALDWIN Estate Lifetime Brass Door Knockers (0102.003)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 12 - Blue Steel (03-100-WEB)
- ECLIPSE MAGNETICS Armature Plate, Dia:0.984", Weight:0.03lb (M52171/25ARM)
- APG Buna-N, 70 Durometer, Black, #112, 100PK (SB-H70112-100)
- APG Buna-N, 70 Durometer, Black, #129, 100PK (SB-H70129-100)
- APG Buna-N, 70 Durometer, Black, #110, 100PK (SB-H70110-100)
- APG Buna-N, 70 Durometer, Black, #010, 50PK (SB-H70010-50)
- APG Buna-N, 70 Durometer, Black, #017, 25PK (SB-H70017-25)
- APG Buna-N, 70 Durometer, Black, #218, 10PK (SB-H70218-10)
- STERLING SEAL & SUPPLY 427 Viton / FKM O-ring 75A Shore Brown, -12 Pack (ORBRNVT75A427X12)
- Apg Individual & Bulk O-Rings