Shop All Individual & Bulk O-Rings
Apg
Buna-N, 70 Durometer, Black, #017, 25PK
Mfr # SB-H70017-25
Zoro # G908630436
product price: $2.69
/pk 25, $0.11/ea
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 017
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- Durometer 70A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # SB-H70017-25
- Zoro # G908630436
- UPC # 810131690243
- Country of Origin Viet Nam
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 11/16" |
Actual Inside Dia. | 0.676" |
Nominal Outside Dia. | 13/16" |
Actual Outside Dia. | 0.816" |
Details
Dash Number | 017 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
Grade | Standard |
Type | O-Ring |
Temp. Range | -40°F - 250°F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 213, Neoprene, 0.13 In., PK100 (1BUW9)
- EMTEK Flat Black Strike 86086US19 (86086US19)
- USA INDUSTRIALS Buna-N O-Ring, Dash 131, PK100 (ZUSAH70131)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 250 (55401A)
- APG Buna-N, 70 Durometer, Black, #216, 15PK (SB-H70216-15)
- APG Buna-N, 70 Durometer, Black, #008, 100PK (SB-H70008-100)
- APG Buna-N, 70 Durometer, Black, #208, 100PK (SB-H70208-100)
- APG Buna-N, 70 Durometer, Black, #116, 100PK (SB-H70116-100)
- APG Buna-N, 70 Durometer, Black, #013, 50PK (SB-H70013-50)
- APG Buna-N, 70 Durometer, Black, #018, 25PK (SB-H70018-25)
- YORK Gasket, 3 (028-13849-000)
- Apg Individual & Bulk O-Rings