Shop All Individual & Bulk O-Rings
Apg
Buna-N, 70 Durometer, Black, #016, 100PK
Mfr # SB-H70016-100
Zoro # G708630452
product price: $3.45
/pk 100, $0.03/ea
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 016
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- Durometer 70A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # SB-H70016-100
- Zoro # G708630452
- UPC # 810131690212
- Country of Origin Viet Nam
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5/8" |
Actual Inside Dia. | 0.614" |
Nominal Outside Dia. | 3/4" |
Actual Outside Dia. | 0.750" |
Details
Dash Number | 016 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
Grade | Standard |
Temp. Range | -40°F - 250°F |
Type | O-Ring |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 7-9/16 in. (192 mm) Center-to-Center Brushed Nickel Transitional Drawer Pull (BP765192195)
- LUCKY LINE Eyelet Spring Snap, L 3 In (4FCF1)
- L.H. DOTTIE L.H. Dottie #10 Screw Hook, 100PK (SH100)
- TRANS ATLANTIC CO. Lever Exit Device Trim with Storeroom Function in Oil-rubbed bronze Finish (ED-LHL580-US10B)
- APG Buna-N, 70 Durometer, Black, #011, 50PK (SB-H70011-50)
- APG Buna-N, 70 Durometer, Black, #112, 100PK (SB-H70112-100)
- APG Buna-N, 70 Durometer, Black, #017, 25PK (SB-H70017-25)
- APG Buna-N, 70 Durometer, Black, #019, 100PK (SB-H70019-100)
- APG Buna-N, 70 Durometer, Black, #216, 15PK (SB-H70216-15)
- APG Buna-N, 70 Durometer, Black, #129, 100PK (SB-H70129-100)
- ZORO SELECT O-Ring, Buna N, Dash 237, 3-3/4, 3.637, PK25 (U38801.012.0337)
- Apg Individual & Bulk O-Rings