Shop All Individual & Bulk O-Rings
Apg
Buna-N, 70 Durometer, Black, #013, 50PK
Mfr # SB-H70013-50
Zoro # G008630527
product price: $2.79
/pk 50, $0.06/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 013
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- Durometer 70A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # SB-H70013-50
- Zoro # G008630527
- UPC # 810131690168
- Country of Origin Viet Nam
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 7/16" |
Actual Inside Dia. | 0.426" |
Nominal Outside Dia. | 9/16" |
Actual Outside Dia. | 0.566" |
Details
Dash Number | 013 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
Type | O-Ring |
Temp. Range | -40°F - 250°F |
Grade | Standard |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Extension Spring, Standard Steel, PK6, Type: Utility (020009000)
- PRIMELINE TOOLS 1-3/4 in., Hardwood, Bi-Fold Pull Knob (10 Pack) (MP6756)
- KNAPE & VOGT Knape & Vogt Kv8085 Hkezt Eb Hinger Pack Self Close Inset 1 In. Thick Door - Ebony Black (KV8085 HKEZT EB)
- MCKINNEY Hinge, Screw-On Mounting, Ball Bearing (4 1/2X4 1/2 TA2714 26)
- APG Buna-N, 70 Durometer, Black, #216, 15PK (SB-H70216-15)
- APG Buna-N, 70 Durometer, Black, #129, 100PK (SB-H70129-100)
- APG Buna-N, 70 Durometer, Black, #019, 100PK (SB-H70019-100)
- APG Buna-N, 70 Durometer, Black, #113, 40PK (SB-H70113-40)
- APG Buna-N, 70 Durometer, Black, #341, 25PK (SB-H70341-25)
- APG Buna-N, 70 Durometer, Black, #017, 25PK (SB-H70017-25)
- ZORO SELECT O-Ring, Dash 361, Buna N, 0.21 In., PK5 (U38801.018.0600)
- Apg Individual & Bulk O-Rings