Shop All Individual & Bulk O-Rings
Apg
Buna-N, 70 Durometer, Black, #008, 50PK
Mfr # SB-H70008-50
Zoro # G508630522
Sold in multiples of 3 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 008
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- Durometer 70A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apg
- MFR # SB-H70008-50
- Zoro # G508630522
- UPC # 810131690052
- Country of Origin Viet Nam
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3/16" |
Actual Inside Dia. | 0.176" |
Nominal Outside Dia. | 5/16" |
Actual Outside Dia. | 0.316" |
Details
Dash Number | 008 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
Temp. Range | -40°F - 250°F |
Grade | Standard |
Type | O-Ring |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin Tumbler Keyed Cam Lock, Keyed Alike, T0001 Key, For Material Thickness 7/16 in (1XRZ5)
- PRIME-LINE Rekeying Kit Schlage5Pin (E 2402)
- GARLOCK Gasket, Ring, 2 1/2 In, Metal, Yellow (C000502503)
- PROJEX Rubber Self Adhesive Bumper Pad Brown Square 1/2 in. W X 1/2 in. L 9 pk (P0120)
- APG Buna-N, 70 Durometer, Black, #110, 100PK (SB-H70110-100)
- APG Buna-N, 70 Durometer, Black, #010, 50PK (SB-H70010-50)
- APG Buna-N, 70 Durometer, Black, #120, 100PK (SB-H70120-100)
- APG Buna-N, 70 Durometer, Black, #216, 15PK (SB-H70216-15)
- APG Buna-N, 70 Durometer, Black, #019, 100PK (SB-H70019-100)
- APG Buna-N, 70 Durometer, Black, #113, 40PK (SB-H70113-40)
- STERLING SEAL & SUPPLY 226 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL226X250)
- Apg Individual & Bulk O-Rings