Shop All Individual & Bulk O-Rings
Apg
Buna-N, 70 Durometer, Black, #008, 100PK
Mfr # SB-H70008-100
Zoro # G008630480
product price: $3.15
/pk 100, $0.03/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 008
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- Durometer 70A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # SB-H70008-100
- Zoro # G008630480
- UPC # 810131690045
- Country of Origin Viet Nam
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3/16" |
Actual Inside Dia. | 0.176" |
Nominal Outside Dia. | 5/16" |
Actual Outside Dia. | 0.316" |
Details
Dash Number | 008 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
Type | O-Ring |
Temp. Range | -40°F - 250°F |
Grade | Standard |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHCO-ALBANY DIV Adjustable Hinge, Black (S E6-10-501-20)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Door Handle, 12, Ladder, Single Sided, Satin Stainless (BARN-RD1 32D)
- ZORO SELECT Magnetic Sheet, 10 ft. L, 24-3/8 In W, Max. Pull: 145 lb (10E812)
- EBERHARD MANUFACTURING CO Striker Stud W/Washer (EMC 240-52-U ZN)
- APG Buna-N, 70 Durometer, Black, #110, 100PK (SB-H70110-100)
- APG Buna-N, 70 Durometer, Black, #116, 100PK (SB-H70116-100)
- APG Buna-N, 70 Durometer, Black, #116, 25PK (SB-H70116-25)
- APG Buna-N, 70 Durometer, Black, #018, 25PK (SB-H70018-25)
- APG Buna-N, 70 Durometer, Black, #113, 40PK (SB-H70113-40)
- APG Buna-N, 70 Durometer, Black, #112, 40PK (SB-H70112-40)
- YORK Gasket, 3 O-Ring (028-08312-002)
- Apg Individual & Bulk O-Rings