Shop All Camlock Fittings
Apg
8" Aluminum Part E
Mfr # 3E80EALA
Zoro # G901804353
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type E
- Connection Type Male Adapter X Hose Shank
- Coupler Size 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 3E80EALA
- Zoro # G901804353
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 8" |
Hose Size | 8" |
Coupling Size | 8" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type E |
Connection Type | Male Adapter X Hose Shank |
Gasket Material | None |
Max. Pressure | 50 PSI @ 70 F |
Standards | A-A-59326E |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO Ball Valve, 2in.NPT, A105 (73A-108-01)
- LEGRIS Push-to-Connect, Threaded Male Swivel Elbow, 8mm Tube Size, Brass, Silver (3609 08 10)
- JONES STEPHENS Jones Stephens 1559092 Oil Rubbed Bronze Transitional Shower Faucet with Trim (1559092)
- RHEEM Spark Ignitor (AS39758)
- APG 6" Aluminum Part C (3E60CAL)
- APG 2-1/2" Aluminum Part D (3E25DAL)
- APG 3/4" 316 Stainless Steel Part DC (3E07DCSS)
- APG 2" 316 Stainless Steel Part DC (320DCSS)
- APG 4" 316 Stainless Steel Part A (3E40ASS)
- APG 1-1/2" Forged Brass Part C (315CBR)
- DIXON Cam and Groove Coupler, 2 in Nominal, Coupler x Adapter Wye End Style, Aluminum, Domestic (200YDAAAL)
- Apg Fittings