Shop All Camlock Fittings
Apg
8" Aluminum Part DP
Mfr # 380DPAL
Zoro # G801803838
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type DP
- Connection Type Dust Plug
- Coupler Size 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apg
- MFR # 380DPAL
- Zoro # G801803838
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 8" |
Hose Size | 8" |
Coupling Size | 8" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type DP |
Connection Type | Dust Plug |
Gasket Material | None |
Standards | MIL-C-27487 (A-A-59326) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Elbow, 45 Degrees, Schedule 80, 3/4" Pipe Size, Socket x Socket (9817-007)
- PARKER 3/8" A-LOK 316 SS Union (6SC6-316)
- VIEGA Viega ProPress cross-over, 3/4" x 3/4" (77747)
- SPEAKMAN Bathroom Faucet, 1.5 gpm, Aerator (RPG05-0915)
- APG 1" 316 Stainless Steel Part A Socket Weld (310ASWSSP)
- APG 3/4" Aluminum Part DP (307DPAL)
- APG 1-1/4" Polypropylene Part B (3E12BPP)
- APG 4" Aluminum Part C (340C90AL)
- APG 1/2" Aluminum Part A (3E05AAL)
- APG 2" 316 Stainless Steel Part E (3E20ESS)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, F, 4" Adapter x 4" Male NPT (BULK-CGF-64)
- Apg Fittings