Shop All Camlock Fittings
Apg
8" Aluminum Part DC
Mfr # 3E80DCALA
Zoro # G101804283
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type DC
- Connection Type Dust Cap
- Coupler Size 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apg
- MFR # 3E80DCALA
- Zoro # G101804283
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 8" |
Hose Size | 8" |
Coupling Size | 8" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type DC |
Connection Type | Dust Cap |
Gasket Material | Buna-N |
Standards | A-A-59326E |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ-FLO EASTMAN Shower Head, Primary Plastic Material (15014)
- ZORO SELECT Basket, Stainless Steel (1PPF8)
- PLASTIC TRENDS PLUG THREADED 3"" PVC (P1153)
- SHARPE VALVES Gate Valve, Class 800, 1/4 In., FNPT (4371003680)
- APG 1-1/4" Aluminum Part E (312EAL)
- APG 5" Aluminum Part F (3U50FAL)
- APG 2" 316 Stainless Steel Part F (320FSS)
- APG 2" 316 Stainless Steel Part D Butt Weld (320DBWSST)
- APG 4" Aluminum Part F (3U40FAL)
- APG 1/2" Aluminum Part DC (3U05DCAL)
- DIXON Cam and Groove Coupling, 1-1/4", Aluminum (G125-D-AL)
- Apg Fittings