Shop All Camlock Fittings
Apg
8" Aluminum Part C
Mfr # 3E80CALA
Zoro # G101803552
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type C
- Connection Type Female Coupler X Hose Shank
- Coupler Size 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apg
- MFR # 3E80CALA
- Zoro # G101803552
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 8" |
Hose Size | 8" |
Coupling Size | 8" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type C |
Connection Type | Female Coupler X Hose Shank |
Standards | A-A-59326E |
Max. Pressure | 50 PSI @ 70 F |
Gasket Material | Buna-N |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Single Handle 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Stainless (567LF-SSPP)
- KISSLER Overflow Fill Valve, Universal, 1.9 gpf (10-0070)
- JOSAM COMPANY Josam Typical, Wall Mount, Single, Adjustable, Concealed Arms Lavatory Carrier (17120-202)
- ANVIL 1-1/2" x 1" Female NPT x Female NPT Cast Iron 90 Degree Elbow Class 125 (0300013604)
- APG 1" Aluminum Part E (3E10EAL)
- APG 4" 316 Stainless Steel Part DP (340DPSS)
- APG 2" Aluminum Part D (3E20DAL)
- APG 2" Aluminum Part B (3U20BAL)
- APG 3" X 4" Aluminum Part C (3E3040CAL)
- APG 1-1/2" Aluminum Part F (3E15FAL)
- ZORO SELECT Cam and Groove Coupling, 3/4", 316 SS (PLE127)
- Apg Camlock Fittings