Shop All Camlock Fittings
Apg
8" Aluminum Part C
Mfr # 380CAL
Zoro # G301803734
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type C
- Connection Type Female Coupler X Hose Shank
- Coupler Size 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 380CAL
- Zoro # G301803734
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 8" |
Hose Size | 8" |
Coupling Size | 8" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type C |
Connection Type | Female Coupler X Hose Shank |
Standards | MIL-C-27487 (A-A-59326) |
Gasket Material | Buna-N |
Max. Pressure | 50 PSI @ 70 F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ-FLO EASTMAN Cartridge, Plastic Material, Use With Water Temp.: Hot/Cold (30237LF)
- MOEN Handle Kit, 161942 (161942)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 2", CPVC/FPM, S/T (TBB2020CPFG)
- STAUFF Tube Clamp, 1.69in H, 316 SS, Size 1/2in (SP-212.7-ACT-DP-AS-U-W5-K-642012)
- APG 1" Polypropylene Part B (3E10BPP)
- APG 3/4" Forged Brass Part D (307DBR)
- APG 2-1/2" Aluminum Part B (325BAL)
- APG 2-1/2" Brass Part F (3E25FBR)
- APG 4" Aluminum Part E (340EAL)
- APG 1" 316 Stainless Steel Part A (3E10ASS)
- APG 8" 316 Stainless Steel Part C (3E80CSS)
- Apg Camlock Fittings