Shop All Camlock Fittings
Apg
8" Aluminum Part A
Mfr # 3E80AALA
Zoro # G201803698
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type A
- Connection Type Male Adapter X Female Thread
- Coupler Size 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 3E80AALA
- Zoro # G201803698
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 8" |
Hose Size | 8" |
Coupling Size | 8" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type A |
Connection Type | Male Adapter X Female Thread |
Standards | A-A-59326E |
Max. Pressure | 50 PSI @ 70 F |
Gasket Material | None |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Occasion Wallmount Handshower Bracket (27129-CP)
- NIBCO Solder Pressure Companion Flanges, Copper (9405805)
- ZORO SELECT 2-1/2" FNPT Stainless Steel Ball Valve Inline (G-S3P1K-250)
- APOLLO EXPANSION PEX 1 in. Brass PEX-A Expansion Barb x 1 in. FNPT Female Adapter (EPXFA1)
- APG 2" Aluminum Part B (3U20BAL)
- APG 3" Aluminum Part F (330FAL)
- APG 3" 316 Stainless Steel Part A (3E30ASS)
- APG 2" 316 Stainless Steel Part E (320ESS)
- APG 3/4" Aluminum Part D (3E07DAL)
- APG 4" Aluminum Part B (3E40BAL)
- DIXON Cam and Groove Adapter, 3/4", Brass (G75-E-BR)
- Apg Camlock Fittings