Shop All Camlock Fittings
Apg
8" 316 Stainless Steel Part DC
Mfr # 3E80DCSS
Zoro # G101804399
Free Shipping & Returns
$1,133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material 316 Stainless Steel
- Coupling Type Type DC
- Connection Type Dust Cap
- Coupler Size 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apg
- MFR # 3E80DCSS
- Zoro # G101804399
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 8" |
Hose Size | 8" |
Coupling Size | 8" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | 316 Stainless Steel |
Coupling Type | Type DC |
Connection Type | Dust Cap |
Standards | A-A-59326E |
Gasket Material | Buna-N |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Ew75A Sensor Plate Assembly (0387175)
- PARKER 1/4" MNPT 316 SS Hex Head Plug (4 PH-SS)
- B & K Basin Faucet, Heavy Duty (120-005NL)
- INTERSTATE PNEUMATICS Brass 6 PK (FP44X-D6)
- APG 4" Aluminum Part D (340DAL)
- APG 3/4" Brass Part E (3E07ECB)
- APG 6" Aluminum Part F (3U60FAL)
- APG 1-1/4" Aluminum Part A (3E12AAL)
- APG 1-1/4" Aluminum Part D (3E12DAL)
- APG 1" Polypropylene Part B (3E10BPP)
- BANJO 3" Female Coupler x Hose Shank Cam Lever Coupling (300C)
- Apg Camlock Fittings