Shop All Camlock Fittings
Apg
6" Aluminum Part F
Mfr # 3U60FAL
Zoro # G801804521
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type F
- Connection Type Male Adapter X Male Thread
- Coupler Size 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 3U60FAL
- Zoro # G801804521
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 6" |
Hose Size | 6" |
Coupling Size | 6" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type F |
Connection Type | Male Adapter X Male Thread |
Max. Pressure | 75 PSI @ 70 F |
Gasket Material | None |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNB13)
- PARKER String Wound Filter Cartridge, 10 gpm, 1 Micron, 4-1/2" O.D., 20 in H, 6 PK (T39R20-4-45A)
- RINNAI Gas Conversion Kit - NG to LP (M090S) (803000030)
- TMG 1/4 in. Lead Free Brass SWT x SWT Ball Valve (94ALF20301TMG)
- APG 1-1/2" 316 Stainless Steel Part A Socket Weld (315ASWSSP)
- APG 2" 316 Stainless Steel Part F (3E20FSS)
- APG 2" Aluminum Part D (3E20DAL)
- APG 1-1/4" Aluminum Part B (3U12BAL)
- APG 2" 316 Stainless Steel Part F (320FSS)
- APG 3/4" 316 Stainless Steel Part E (3E07ESS)
- DIXON Cam/Groove 90deg., Couplr, Hose, Shank2", AL (200C-90AL)
- Apg Camlock Fittings