Shop All Camlock Fittings
Apg
6" Aluminum Part DC
Mfr # 360DCAL
Zoro # G801804514
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type DC
- Connection Type Dust Cap
- Coupler Size 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 360DCAL
- Zoro # G801804514
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 6" |
Hose Size | 6" |
Coupling Size | 6" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type DC |
Connection Type | Dust Cap |
Standards | MIL-C-27487 (A-A-59326) |
Gasket Material | Buna (Lathe Cut) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE TABCO Lever Drain, Chrome (K-5)
- OWENS CORNING 1-1/2" x 3 ft. Pipe Insulation, 1" Wall (722596)
- HAYWARD FLOW CONTROL 2", Socket/Threaded, PVC, Simplex Strainer, 150 psi (SB1200STE18)
- SEATSOLUTIONS 3220-15-CH-B Chrome Plated Shower Stall Faucet (SE575409)
- APG 1" Brass Part E (3E10ECB)
- APG 2-1/2" Aluminum Part B (325BAL)
- APG 2" Aluminum Part B (3E20BAL)
- APG 3/4" 316 Stainless Steel Part D (307DSS)
- APG 1-1/4" Aluminum Part D (3E12DAL)
- APG 2" Aluminum Part B (3U20BAL)
- DIXON Spool Coupler, 3 x 4 In, 100 psi, Aluminum (3040-DD-AL)
- Apg Camlock Fittings