Shop All Camlock Fittings
Apg
6" Aluminum Part C
Mfr # 3E60CAL
Zoro # G101803286
product price: $79.75
/ea
Free Shipping & Returns
$79.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type C
- Connection Type Female Coupler X Hose Shank
- Coupler Size 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 3E60CAL
- Zoro # G101803286
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 6" |
Hose Size | 6" |
Coupling Size | 6" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type C |
Connection Type | Female Coupler X Hose Shank |
Gasket Material | Buna-N |
Max. Pressure | 75 PSI @ 70 F |
Standards | A-A-59326E |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 24V DC Brass Cryogenic Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H114LT)
- ZORO SELECT Hex Bushing, 2" BSPT Male, 1" BSPT Female (ZUSA-PF-8180)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/2" Pipe Size (1203P-8)
- ZORO SELECT Tubing, 3/8" OD, Nylon, Natural, 50 Ft (2VDN1)
- APG 3/4" Aluminum Part E (3E07EAL)
- APG 1" Brass Part A (3E10ACB)
- APG 3/4" 316 Stainless Steel Part A (307ASS)
- APG 4" Aluminum Part C (3E40CAL)
- APG 1" 316 Stainless Steel Part DC (310DCSS)
- APG 1-1/4" Aluminum Part E (312EAL)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, A, 1/2" Adapter x 1/2" Female NPT (BULK-CGF-1)
- Apg Fittings