Shop All Camlock Fittings
Apg
6" Aluminum Part B
Mfr # 3E60BAL
Zoro # G901803400
product price: $69.75
/ea
$69.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type B
- Connection Type Female Coupler X Male Thread
- Coupler Size 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 3E60BAL
- Zoro # G901803400
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 6" |
Hose Size | 6" |
Coupling Size | 6" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type B |
Connection Type | Female Coupler X Male Thread |
Max. Pressure | 75 PSI @ 70 F |
Standards | A-A-59326E |
Gasket Material | Buna-N |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect Union Tee, 5/16 in or 8mm Tube Size, Nylon, Black, 10 PK (3104 08 00)
- DIXON FNPT Clamp Adapter, 304SS, 2" (22MP-G200)
- ZORO SELECT Reducing Tee, 304 SS, 2 x 2 x 1/2 in (4381018090)
- STREAMLINE Straight Copper Tubing, 1 1/8 in Outside Dia, 2 ft Length, Type L (LH10002)
- APG 2" X 1-1/2" Aluminum Part B (3E2015BAL)
- APG 1-1/4" Aluminum Part DC (3E12DCAL)
- APG 2-1/2" Brass Part F (3E25FBR)
- APG 1/2" Aluminum Part A (305AAL)
- APG 3" X 4" Aluminum Part C (3E3040CAL)
- APG 8" Aluminum Part DP (380DPAL)
- DIXON Adapter, 2 In, 250 psi, Male Adapter x MNPT (G200-F-BR)
- Apg Camlock Fittings