Shop All Camlock Fittings
Apg
6" Aluminum Part A
Mfr # 3E60AAL
Zoro # G901804001
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type A
- Connection Type Male Adapter X Female Thread
- Coupler Size 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 3E60AAL
- Zoro # G901804001
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 6" |
Hose Size | 6" |
Coupling Size | 6" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type A |
Connection Type | Male Adapter X Female Thread |
Standards | A-A-59326E |
Max. Pressure | 75 PSI @ 70 F |
Gasket Material | None |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/8" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 150 (0310000203)
- JAY R. SMITH MANUFACTURING Hydrant Parts Repair Kit (HPRK-41)
- ANVIL Pipe Roll Stand, Cast Iron, 4 To 6 In (0500181045)
- CHICAGO FAUCET Manual, 3" to 8-3/8" Mount, Commercial 2 Hole Low Arc Kitchen Faucet (445-L8ABCP)
- APG 3" Aluminum Part F (330FAL)
- APG 2" 316 Stainless Steel Part E (3E20ESS)
- APG 4" Aluminum Part F (3U40FAL)
- APG 1-1/4" Aluminum Part E (312EAL)
- APG 1" Aluminum Part F (3E10FAL)
- APG 4" 316 Stainless Steel Part D (340DLHSS102)
- BE PRESSURE SUPPLY 2" Aluminum Camlock Fitting - Female Coupler x FPT Thread (90.393.200)
- Apg Fittings