Shop All Camlock Fittings
Apg
6" 316 Stainless Steel Part F
Mfr # 360FSS
Zoro # G301803505
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material 316 Stainless Steel
- Coupling Type Type F
- Connection Type Male Adapter X Male Thread
- Coupler Size 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 360FSS
- Zoro # G301803505
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 6" |
Hose Size | 6" |
Coupling Size | 6" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | 316 Stainless Steel |
Coupling Type | Type F |
Connection Type | Male Adapter X Male Thread |
Max. Pressure | 75 PSI @ 70 F |
Standards | MIL-C-27487 (A-A-59326) |
Gasket Material | None |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Cap Kit (130976CSL)
- EVERFLOW IPSx1-1/2" LA Pattern Trap with Drain Plug for Tubular Drain Applications, Brass 2" (21326)
- BRADLEY Repair Kit- Foot Valve (S65-230)
- ZORO SELECT 3/4" FNPT 316/316L SS Coupling (1500300718)
- APG 3" X 4" Aluminum Part B (3E3040BAL)
- APG 1-1/4" 316 Stainless Steel Part B (312BSS)
- APG 5" Red Brass Part B (350BRB)
- APG 3/4" 316 Stainless Steel Part D (307DSS)
- APG 2" X 1-1/2" Aluminum Part B (3E2015BAL)
- APG 3" X 4" Aluminum Part F (33040FAL)
- DIXON Cam and Groove, BR CouplerxFNPT, 3" (300-D-BR)
- Apg Fittings