Shop All Camlock Fittings
Apg
5" Red Brass Part B
Mfr # 350BRB
Zoro # G001803966
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Red Brass
- Coupling Type Type B
- Connection Type Female Coupler X Male Thread
- Coupler Size 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 350BRB
- Zoro # G001803966
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 5" |
Hose Size | 5" |
Coupling Size | 5" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Red Brass |
Coupling Type | Type B |
Connection Type | Female Coupler X Male Thread |
Gasket Material | Buna (Lathe Cut) |
Standards | MIL-C-27487 (A-A-59326) |
Max. Pressure | 75 PSI @ 70 F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAPCO-ELMAR Lacquerware Boutique Tissue Box Cover, White, 12PK (7992WHT)
- SLOAN REGAL Flushometer Vacuum Breaker Repair Kit, V-551-A (3323192)
- ZORO SELECT 1/4" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E4BNB04)
- WOODFORD MFG 1/2 in. MPT x 1/2 in. FSWT x 24 in. L Freezeless Brass Model 17 Anti-Siphon Sillcock (17CP-24-MH)
- APG 4" Aluminum Part A (3E40AAL)
- APG 1-1/2" Aluminum Part B (315BALBH)
- APG 6" Aluminum Part A (360AAL)
- APG 4" Aluminum Part D (340DAL)
- APG 2" Aluminum Part DP (3E20DPAL)
- APG 2" Aluminum Part D (320D90AL)
- DIXON Dry Disconnect Adapter, 4 x 3 In, 120 psi (DBA11-300)
- Apg Fittings