Shop All Camlock Fittings
Apg
5" Aluminum Part DP
Mfr # 3U50DPAL
Zoro # G201804336
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type DP
- Connection Type Dust Plug
- Coupler Size 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 3U50DPAL
- Zoro # G201804336
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 5" |
Hose Size | 5" |
Coupling Size | 5" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type DP |
Connection Type | Dust Plug |
Gasket Material | None |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Commercial Recessed Soap Holder Bright Chrome (2565CH)
- MOEN Handle Kit - (137536)
- DIXON Gruvlok Grooved Fitting Gasket, 1-1/2 in Nominal, EPDM, Domestic (G150E)
- RIDGID Press Ring, SS, 2 in Pipe (37983)
- APG 3" Aluminum Part DP (3E30DPAL)
- APG 2" Aluminum Part B (3E20BAL)
- APG 1-1/2" X 2" Aluminum Part BA (31520BAAL)
- APG 2-1/2" Aluminum Part C (3E25CAL)
- APG 1-1/4" Polypropylene Part B (3E12BPP)
- APG 1" Aluminum Part F (3E10FAL)
- APG 4" 316 Stainless Steel Part C (340CSS)
- Apg Fittings