Shop All Camlock Fittings
Apg
5" Aluminum Part DP
Mfr # 3E50DPAL
Zoro # G401804518
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type DP
- Connection Type Dust Plug
- Coupler Size 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 3E50DPAL
- Zoro # G401804518
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 5" |
Hose Size | 5" |
Coupling Size | 5" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type DP |
Connection Type | Dust Plug |
Standards | A-A-59326E |
Gasket Material | None |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX CHIEF CLOSETFLANGE CI 4"" (890-I42)
- ZORO SELECT 3/8" Push PVC Ball Valve 3-Way (6901290)
- ZURN Floor Double Ft Valve, Brass, Inlet 1/2In FNPT (Z85500-XL-WM)
- CHICAGO FAUCET Pre-Pack (111-PPJKNF)
- APG 4" Aluminum Part DP (3E40DPAL)
- APG 1-1/4" Aluminum Part A (3E12AAL)
- APG 3/4" Polypropylene Part C (3E07CPP)
- APG 1/2" 316 Stainless Steel Part DC (3E05DCSS)
- APG 1-1/2" 316 Stainless Steel Part A Socket Weld (315ASWSSP)
- APG 1-1/2" 316 Stainless Steel Part C (315CSS)
- APACHE Part A Male Aluminum Cam/Groove, 2" (50400010)
- Apg Fittings