Shop All Camlock Fittings
Apg
5" Aluminum Part DC
Mfr # 3E50DCAL
Zoro # G001804154
product price: $52.29
/ea
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type DC
- Connection Type Dust Cap
- Coupler Size 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 3E50DCAL
- Zoro # G001804154
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 5" |
Hose Size | 5" |
Coupling Size | 5" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type DC |
Connection Type | Dust Cap |
Gasket Material | Buna-N |
Standards | A-A-59326E |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Elongated 1.28 GPF Chair Height Toilet W/ Right-Hand Trip Lever, 1.28 gpf, White (3658-RA-0)
- ANVIL Hex Bushing, Forged Steel, 3/8 x 1/4 in (0361309123)
- SLOAN Master Rebuild Kit, Urinal, 1.0 GPF (R1005A)
- TRANSAIR Tubing Fitting, For Tubing O.D.1 40.00mm (4092 40 00)
- APG 3/4" 316 Stainless Steel Part A (307ASS)
- APG 3/4" 316 Stainless Steel Part C (3E07CSS)
- APG 6" Aluminum Part F (3E60FAL)
- APG 3" Aluminum Part D (3E30DAL)
- APG 3" X 4" Aluminum Part B (3E3040BAL)
- APG 4" Aluminum Part A (3E40AAL)
- ZORO SELECT Cam and Groove Adapter, 3", 316 SS (PLE88)
- Apg Fittings