Shop All Camlock Fittings
Apg
5" Aluminum Part DC
Mfr # 350DCAL
Zoro # G001803218
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type DC
- Connection Type Dust Cap
- Coupler Size 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 350DCAL
- Zoro # G001803218
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 5" |
Hose Size | 5" |
Coupling Size | 5" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type DC |
Connection Type | Dust Cap |
Standards | MIL-C-27487 (A-A-59326) |
Gasket Material | Buna (Lathe Cut) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI Strainer, Sediment, Drain Kit, 1-1/4" (103356012)
- SHARKBITE SharkBite 4808986 Push to Connect 0.37 x 0.5 in. Dia. MIP Threaded Adapter (4808986)
- NANTUCKET SINKS Pro Series Rectangle Single Bowl Undermount Small Radius Corners Stainless Steel Kitchen Sink (SR2318-16)
- NIBCO Gate Valve, Class 125, 2 In., Flange (F619RW 2)
- APG 1" 316 Stainless Steel Part DP (310DPSS)
- APG 3/4" 316 Stainless Steel Part C (3E07CSS)
- APG 5" Red Brass Part B (350BRB)
- APG 1-1/4" Aluminum Part E (3E12EAL)
- APG 1" Polypropylene Part B (3E10BPP)
- APG 2-1/2" Aluminum Part A (325AAL)
- RUBBERWORX 2-1/2" PART D ALUMINUM QUICK CPL PART D CPL-FPT ALUM (RBX-D-AL-250)
- Apg Camlock Fittings