Shop All Camlock Fittings
Apg
5" Aluminum Part D Socket Weld
Mfr # 3E50DSWALT
Zoro # G401804181
product price: $71.65
/ea
$71.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type D Socket
- Connection Type Female Coupler X Socket Weld Tube
- Coupler Size 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 3E50DSWALT
- Zoro # G401804181
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 5" |
Hose Size | 5" |
Coupling Size | 5" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type D Socket |
Connection Type | Female Coupler X Socket Weld Tube |
Gasket Material | Buna-N |
Standards | A-A-59326E |
Max. Pressure | 75 PSI @ 70 F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" Compression Brass Union 10PK (62P-8)
- CENTRAL BRASS Two Handle Concealed Ledge Kitchen Faucet, NPSM, Widespread, Chrome, Number of Holes: 3 Hole (1172-ELS17-E0.5)
- POWERS Checkstop Repair Kit (900-049)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 3/4" x 1/2" Pipe Size (6RCY9)
- APG 3/4" Polypropylene Part C (3E07CPP)
- APG 2" Aluminum Part DP (3E20DPAL)
- APG 8" Aluminum Part C (3E80CALA)
- APG 6" Aluminum Part A (3E60AAL)
- APG 3/4" 316 Stainless Steel Part D (3E07DSS)
- APG 1-1/2" Aluminum Part A (3U15AAL)
- DIXON Cam and Groove, BR CouplerxFNPT, 4" (400-D-BR)
- Apg Fittings