Shop All Camlock Fittings
Apg
5" Aluminum Part C
Mfr # 3U50CAL
Zoro # G301804281
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type C
- Connection Type Female Coupler X Hose Shank
- Coupler Size 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 3U50CAL
- Zoro # G301804281
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 5" |
Hose Size | 5" |
Coupling Size | 5" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type C |
Connection Type | Female Coupler X Hose Shank |
Max. Pressure | 75 PSI @ 70 F |
Gasket Material | Buna-N |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 4 T-303 OSY CAST IRON GATE VLV (116-124)
- APOLLO VALVES Globe Valve, 1/4 In., FNPT, 100 Deg F (60B10124)
- APOLLO VALVES Safety Relief Valve, 1 In, 125 psi, Bronze, BtuH: 4, 272, 000 (1060525)
- NOSHOK Needle valve, 3/4" NPT FxF, Stain (406-FFS)
- APG 1-1/2" Aluminum Part A (315AAL)
- APG 2" 316 Stainless Steel Part E (3E20ESS)
- APG 1-1/4" Aluminum Part A (3E12AAL)
- APG 3" Aluminum Part DP (3E30DPAL)
- APG 2" Aluminum Part D (3E20DAL)
- APG 8" Aluminum Part D (3E80DALA)
- DIXON Type H Cam and Groove Dust Cap, 2 in, Polypropylene (PPH200)
- Apg Fittings